Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATM Series, 5A, Not Rated
Mfr # ATMY5-10 HAINES PRODUCTS
Zoro # G603454955
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Series ATM
- Amps 5A
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # ATMY5-10 HAINES PRODUCTS
- Zoro # G603454955
- Country of Origin China
- Category Automotive Fuses
Details
Body Style | Blade |
Series | ATM |
Item | Automotive Fuse |
Amps | 5A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Color Code | Tan |
Description
Replacement for Haines Products Atmy5-10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Handles, Gray, Aluminum (PUHKA)
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- EXTECH Temperature PID Controller, 1/4 DIN, 5A (96VFL11)
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- ROADPRO Toggle Switch, w/Screw, 2 Position (RP-2059)
- PERFORMANCE TOOL 120-Pc Mini Fuse Assortment, W5369 (W5369)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- EATON BUSSMANN Battery Disconnect Switch Kit, Top Post (BP/BMS-1)
- LITTELFUSE Fuse Kit, Ato Super, Value Pack 40Pc (00940400Z)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- Haines Products Automotive Fuses