Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATM Series, 5A, Not Rated
Mfr # 888063819612
Zoro # G303467538
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Body Style Blade
- Series ATM
- DC Voltage Rating Not Rated
- Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 888063819612
- Zoro # G303467538
- Country of Origin China
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Body Style | Blade |
Series | ATM |
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Amps | 5A |
Color Code | Tan |
Description
Replacement for Tessco 888063819612
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58019904)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- THE BEST CONNECTION American Vehicle Fuse Kit (2476H)
- LISLE Master Plus Disconnect Set (39850)
- BATTERY DOCTOR Toggle Switch, SPST, Screw, Silver (20511)
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- Haines Products Automotive Fuses