Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATM Series, 4A, Not Rated
Mfr # ATMY4-10 HAINES PRODUCTS
Zoro # G903454976
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 4A
- DC Voltage Rating Not Rated
- Series ATM
- AC Voltage Rating Not Rated
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # ATMY4-10 HAINES PRODUCTS
- Zoro # G903454976
- Country of Origin China
- Category Automotive Fuses
Details
Amps | 4A |
DC Voltage Rating | Not Rated |
Series | ATM |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
Body Style | Blade |
Color Code | Pink |
Description
Replacement for Haines Products Atmy4-10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKR015)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- DISCO Stndrd Blade Fuses 4 Amp Pink Type ATO PK5 (1708PK)
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (BP/MAX-30-RP)
- VICTRON ENERGY MEGA-fuse 150A/32V (package of 5 pcs) (CIP136150010)
- EATON BUSSMANN Automotive Fuse, FMM Series, 20A, 32V DC (B6P-FMM20)
- DISCO Micro Blade Fuses 20 Amp Ylw 2 Blade Type PK5 (14281PK)
- Haines Products Fuses