Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATM Series, 3A, Not Rated
Mfr # ATMY3-10 HAINES PRODUCTS
Zoro # G903455041
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- AC Voltage Rating Not Rated
- Amps 3A
- Series ATM
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # ATMY3-10 HAINES PRODUCTS
- Zoro # G903455041
- Country of Origin China
- Category Automotive Fuses
Details
Body Style | Blade |
AC Voltage Rating | Not Rated |
Amps | 3A |
Series | ATM |
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Color Code | Violet |
Description
Replacement for Haines Products Atmy3-10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- GROTE Toggle Switch, On/Off, Glow, Blue, 20A (82-1908)
- EATON BUSSMANN Automotive Fuse, FMX Series, 40A, 12V DC, Non-Indicating (FMX-40)
- GROTE Dimmer Relay Switch (44530)
- EATON BUSSMANN Auto Fuse Atm&Max Asst (NO.64)
- DISCO Mini Blade Fuses 20 Amp Ylw Type ATM PK10 (1738PK10)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- Haines Products Automotive Fuses