Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATM Series, 25A, Not Rated
Mfr # ATMY25-10 HAINES PRODUCTS
Zoro # G403455077
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Body Style Blade
- DC Voltage Rating Not Rated
- Series ATM
- Amps 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # ATMY25-10 HAINES PRODUCTS
- Zoro # G403455077
- Country of Origin China
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Body Style | Blade |
DC Voltage Rating | Not Rated |
Series | ATM |
Amps | 25A |
Item | Automotive Fuse |
Color Code | Clear |
Description
Replacement for Haines Products Atmy25-10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-9)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T250D23)
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- BLUE SEA SYSTEMS Blue Sea Fuse Block AGC 6 Cir. (5018)
- VICTRON ENERGY MEGA-fuse 125A/32V (package of 5 pcs) (CIP136125010)
- MIDWEST FASTENER 30, 8 PK (70612)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- LITTELFUSE Automotive Fuse, ATO Series, 5A, 32V DC, Indicating, 5 PK (ATO5)
- BLUE SEA SYSTEMS Blue Sea 5196 MRBF Surface Mount 3 Circuit Fuse Block - Common Source (5196)
- Haines Products Automotive Fuses