Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATM Series, 25A, Not Rated
Mfr # 888063118418
Zoro # G103467516
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25A
- DC Voltage Rating Not Rated
- Body Style Blade
- Series ATM
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 888063118418
- Zoro # G103467516
- Country of Origin China
- Category Automotive Fuses
Details
Amps | 25A |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Body Style | Blade |
Series | ATM |
AC Voltage Rating | Not Rated |
Color Code | Clear |
Description
Replacement for Tessco 888063118418
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 45A, 300V AC, Non-Indicating (JJN-45)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- LITTELFUSE OE Replacement Emergency Fuse Kit For Use With Most Nissan And Infiniti Vehicles (00940566ZPA)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- AUVECO HIGH POWER SEALED AUTOFUSE HOLDER 40 AMP (20320)
- GROTE Momentary Ground Sensing Switch (44380)
- Haines Products Automotive Fuses