Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATM Series, 15A, Not Rated
Mfr # ATMY15-10 HAINES PRODUCTS
Zoro # G403455039
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Amps 15A
- Series ATM
- Body Style Blade
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # ATMY15-10 HAINES PRODUCTS
- Zoro # G403455039
- Country of Origin China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
Amps | 15A |
Series | ATM |
Item | Automotive Fuse |
Body Style | Blade |
AC Voltage Rating | Not Rated |
Color Code | Blue |
Description
Replacement for Haines Products Atmy15-10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Black (WL922)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- EDISON Automotive Fuse, JFL Series, 500A, Not Rated, Non-Indicating (JFL500)
- GROTE Electronic Flasher, 12 to 24V (44010)
- SEACHOICE 30 Amp Marine Rated Battery Fuse (11280)
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (BP/ATC-7-1/2-RP)
- DISCO Low Profile Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (10830PK)
- Haines Products Automotive Fuses