Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATM Series, 15A, 32V DC
Mfr # ATMM2-15 HAINES PRODUCTS
Zoro # G503454871
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATM
- AC Voltage Rating Not Rated
- Body Style Micro Blade
- DC Voltage Rating 32V DC
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # ATMM2-15 HAINES PRODUCTS
- Zoro # G503454871
- Country of Origin China
- Category Automotive Fuses
Details
Series | ATM |
AC Voltage Rating | Not Rated |
Amps | 15A |
Body Style | Micro Blade |
DC Voltage Rating | 32V DC |
Item | Automotive Fuse |
Color Code | Blue |
Description
Replacement for Haines Products Atmm2-15
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- ZORO SELECT Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (8460FR)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E020)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 VDC, 20 A, 1 kA Interrupt (BP/ATC-20-RP)
- DISCO ATO Blade Type Fuse Assortment, 50 PCS (8192)
- EATON BUSSMANN Automotive Fuse, FLM Series, 80A, 32V DC, Non-Indicating (FLM-80)
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- DISCO Blue Case Fuses 20 Amp Low Profile J PK3 (15088PK)
- MIDWEST FASTENER 5, 7 PK (63201)
- Haines Products Automotive Fuses