Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATC Series, Not Rated
Mfr # 13827 HAINES PRODUCTS
Zoro # G603454986
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Series ATC
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # 13827 HAINES PRODUCTS
- Zoro # G603454986
- Country of Origin United States
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Series | ATC |
Body Style | Blade |
Description
Replacement for Haines Products 13827
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 120vac (3107440038)
- D-LINE 90 Degree External Elbow, Clip-Over, PVC (US/FLEB22QSW)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- EATON BUSSMANN Automotive Fuse, SFE Series, 14A, 32V DC, Indicating, 5 PK (SFE-14)
- GENUINE Fuse Box Cover, 61131368802 (61131368802)
- DISCO Stndrd Blade Fuses 3 Amp Violet Type ATO PK5 (1707PK)
- EATON BUSSMANN Emergency Fuse Kit Gm (BP/EFC-GM)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- BLUE SEA SYSTEMS Blue Sea 5241 10A ATO/ATC Fuse (5241)
- Haines Products Fuses