Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATC Series, Not Rated
Mfr # 13827-100 HAINES PRODUCTS
Zoro # G303454903
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- AC Voltage Rating Not Rated
- Series ATC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 13827-100 HAINES PRODUCTS
- Zoro # G303454903
- Country of Origin China
- Category Automotive Fuses
Details
Body Style | Blade |
AC Voltage Rating | Not Rated |
Series | ATC |
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Description
Replacement for Haines Products 13827-100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Indicator Light, Red, 12V (20C840)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1212)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- BLUE SEA SYSTEMS Blue Sea 5245 30A ATO/ATC Fuse (5245)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- EATON BUSSMANN Automotive Fuse, ATC Series, 2A, 32V DC, Non-Indicating (ATC-2)
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- GROTE Electronic Flasher (44690)
- Haines Products Automotive Fuses