Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATC Series, 5A, Not Rated, Indicating
Mfr # ATO5-LED HAINES PRODUCTS
Zoro # G703454619
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Body Style Blade
- DC Voltage Rating Not Rated
- Series ATC
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # ATO5-LED HAINES PRODUCTS
- Zoro # G703454619
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 5A |
Body Style | Blade |
DC Voltage Rating | Not Rated |
Series | ATC |
AC Voltage Rating | Not Rated |
Visual Indication | Indicating |
Color Code | Amber |
Description
Replacement for Haines Products Ato5-led
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V71SQEG)
- X1 TOOLS 1/2 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0500x200)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray (PTRS242424G4A)
- 3M Shrink Tubing, 0.093 In ID, Bl, 6 In, PK10 (FP301-3/32-6"-BLACK-10-10 PC PKS)
- BLUE SEA SYSTEMS Blue Sea 5113 125A Class T Fuse (5113)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating, 5 PK (SFE-20)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20259)
- BLUE SEA SYSTEMS Blue Sea 5006100 MAXI Fuse Block - 30-80A (5006100)
- FEDERAL SIGNAL Headlight Flasher (FHL2-SC)
- GROTE Switch Toggle, 20 Amp, On/Off, SPST, (82-2221)
- MARINCO Inline Heavy-Duty Maxi Fuse Holder (HDBFH)
- Haines Products Automotive Fuses