Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATC Series, 5A, Not Rated, Indicating
Mfr # 888063613784
Zoro # G003467517
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Indication Indicating
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Body Style Blade
- Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 888063613784
- Zoro # G003467517
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Visual Indication | Indicating |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Body Style | Blade |
Amps | 5A |
Series | ATC |
Color Code | Amber |
Description
Replacement for Tessco 888063613784
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated (BP/ATM-A8-RP)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- STEREN BNC Twist Plug RG6 Connector (200-122)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- DISCO Mini Blade Fuses 10 Amp Red Type ATM PK5 (1736PK)
- MAXXIMA LED FLASHER CONTROL MODULE 12V (M50910)
- ECCO Strobe Light Base, Magnetic, 12V, N/A (A6600MK)
- EATON BUSSMANN Automotive Fuse, AMG Series, 175A, 32V DC, Non-Indicating (AMG-175)
- MIDWEST FASTENER 2, 8 PK (70601)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- Haines Products Automotive Fuses