Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATC Series, 50A, Not Rated
Mfr # 341241
Zoro # G003467449
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Amps 50A
- Body Style Blade
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 341241
- Zoro # G003467449
- Country of Origin China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Series | ATC |
Item | Automotive Fuse |
Amps | 50A |
Body Style | Blade |
Color Code | Red |
Description
Replacement for Tessco 341241
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Slotted Head Ground Screw, NOVAL Accessory, 0 Gang, Steel, Floor Box (973)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- DISCO Mini Blade Fuses 30 Amp Grn Type ATM PK5 (1740PK)
- GROTE Switch Toggle, 25 Amp, ON/OFF/ON, SPDT (82-0315)
- BLUE SEA SYSTEMS Blue Sea 5113 125A Class T Fuse (5113)
- Haines Products Automotive Fuses