Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATC Series, 3A, Not Rated, Indicating
Mfr # 301424
Zoro # G603467597
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3A
- Body Style Blade
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Series ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 301424
- Zoro # G603467597
- Country of Origin China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 3A |
Body Style | Blade |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Series | ATC |
Visual Indication | Indicating |
Color Code | Pink |
Description
Replacement for Tessco 301424
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pull Switch, SPST, 6A, 125VAC, On/Off (GSW-35)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 15PK (69961)
- SCHNEIDER ELECTRIC 1NO with Body/Fixing Collar Push Button Contact Block (ZB5AZ101)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- GROTE Switch, Igniton, Marine, 3 Pstn w/Choke (82-2306)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- DISCO Low Profile Mini Blade Fuses 20 Amp Ylw Type ATM PK5 (10833PK)
- PICO Automotive Fuse, ATC/ATO Series, 30A, 32V DC, 25 PK (1017G)
- BLUE SEA SYSTEMS Blue Sea 5112 110A Class T Fuse (5112)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- Haines Products Automotive Fuses