Shop All Automotive Fuses
Haines Products
Automotive Fuse, ATC Series, 15A, Not Rated, Indicating
Mfr # 888063011214
Zoro # G003467463
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- DC Voltage Rating Not Rated
- Amps 15A
- AC Voltage Rating Not Rated
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 888063011214
- Zoro # G003467463
- Country of Origin China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Body Style | Blade |
DC Voltage Rating | Not Rated |
Amps | 15A |
AC Voltage Rating | Not Rated |
Visual Indication | Indicating |
Series | ATC |
Color Code | Blue |
Description
Replacement for Tessco 888063011214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Black (305148)
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 (COL1009AL)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20259)
- GROTE Battery Master Disconnect Switch, 180 A (82-2103)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- BUYERS PRODUCTS 150 Amp Push-to-Trip Circuit Breaker (CB152PB)
- BLUE SEA SYSTEMS Battery Terminal Single Fuse Block, 30-300 Amps (5191)
- Haines Products Fuses