Shop All Automotive Fuses
Haines Products
Automotive Fuse, AGU Series, 50A, Not Rated
Mfr # 50 AGUG HAINES PRODUCTS
Zoro # G803454694
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Amps 50A
- DC Voltage Rating Not Rated
- Series AGU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 50 AGUG HAINES PRODUCTS
- Zoro # G803454694
- Country of Origin China
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Amps | 50A |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Series | AGU |
Description
Replacement for Haines Products 50 Agug
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- WESTWARD Welding Cable, 1/0, 25 ft., Red, Rubber (19YE34)
- SQUARE D Wiser Smart Home Monitor (WISEREM)
- IFM Wireable valve connector (E12224)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- TACO 6Amp Fuse, 10PK (SR6A-001RP)
- DISCO Low Profile Mini Blade Fuses 5 Amp Tan Type ATM PK5 (10829PK)
- GROTE Toggle Switch Boot, 15/32" Stem (82-2106)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- EATON BUSSMANN Emergency Fuse Kt Toyota (BP/EFC-TOYOTA)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating (BP/SFE-20-RP)
- Haines Products Automotive Fuses