Shop All Automotive Fuses
Haines Products
Automotive Fuse, AGU Series, 50A, Not Rated
Mfr # 50 AGU HAINES PRODUCTS
Zoro # G203454614
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Amps 50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 50 AGU HAINES PRODUCTS
- Zoro # G203454614
- Country of Origin China
- Category Automotive Fuses
Details
Series | AGU |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
Amps | 50A |
Description
Replacement for Haines Products 50 AGU
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 11" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT277)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- IFM Wireable M12 connector (E18162)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXE)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 25A, 32V DC, Non-Indicating, 5 PK (ATM-25LP)
- FLAMING RIVER Battery Disconnect Switch, Removable Key (FR1009)
- SEACHOICE 11298; 300 Amp Class T Fuse (11298)
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- GROTE Rock/Swtch, 3 Term On/Off, Amber, 25A, 12V (82-0302)
- PERFECTPITCH 5 Amps Slow Blow 3AG Fuse (PE1622896)
- Haines Products Automotive Fuses