Shop All Automotive Fuses
Haines Products
Automotive Fuse, AGU Series, 30A, Not Rated
Mfr # 30 AGUG HAINES PRODUCTS
Zoro # G003455064
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Amps 30A
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 30 AGUG HAINES PRODUCTS
- Zoro # G003455064
- Country of Origin China
- Category Automotive Fuses
Details
Series | AGU |
Amps | 30A |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
Description
Replacement for Haines Products 30 Agug
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86423)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- BLUE SEA SYSTEMS Blue Sea 5103 MEGA®/AMG® Fuse - 150AMP (5103)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- VICTRON ENERGY MEGA-fuse 125A/58V for 48V products (1 pc) (CIP137125010)
- EDISON Automotive Fuse, JDL Series, 350A, Not Rated, Non-Indicating (JDL350)
- Haines Products Automotive Fuses