Shop All Automotive Fuses
Haines Products
Automotive Fuse, AGC Series, 10A, Not Rated
Mfr # 22973 HAINES PRODUCTS
Zoro # G303454965
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Amps 10A
- Series AGC
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 22973 HAINES PRODUCTS
- Zoro # G303454965
- Country of Origin China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
Amps | 10A |
Series | AGC |
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Description
Replacement for Haines Products 22973
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 120VAC Voltage (4XP67)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- GROTE Switch, 6 Screw, On/Off, 15A (82-2116)
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- BLUE SEA SYSTEMS Blue Sea 5240 7.5A ATO/ATC Fuse (5240)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- DISCO Low Profile Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (10830PK)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (BP/ATC-7-1/2-RP)
- Haines Products Fuses