Shop All Automotive Fuses
Haines Products
Automotive Fuse, 5A, Not Rated
Mfr # 888063041525
Zoro # G003467487
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Body Style Low Profile Blade
- AC Voltage Rating Not Rated
- Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # 888063041525
- Zoro # G003467487
- Country of Origin United States
- Category Automotive Fuses
Details
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Body Style | Low Profile Blade |
AC Voltage Rating | Not Rated |
Amps | 5A |
Description
Replacement for Tessco 888063041525
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 110' 18Ga Galv Wire (123105)
- METRA ELECTRONICS USA COOPER BUSSMANN FMX FUSE - 40 AMP (FMX-40)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 277V AC (9070T250D4)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- SUPERJOCK s Blue Sea MIDI-AMI Fuse 150 Amp (SU57429)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK (BP/ATC-4-RP)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 20A, 32V DC, Non-Indicating, 5 PK (ATM-20LP)
- CALTERM Fusekit 30A Ato/Atc Wp (08231)
- Haines Products Fuses