Shop All Collet Accessories
Haimer
Torque Wrench Insert, ER25 Power Chucks
Mfr # 84.610.25
Zoro # G3760340
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type Hand Held
- For Use With ER Power Collet Chucks
- Compatible with Product Type Master Torque Wrench for Haimer Power Collets and Standard ER Collet Chucks
- Features Blank Insert for Special Designs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 84.610.25
- Zoro # G3760340
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Collet Wrench |
Collet Series | ER25 |
Type | Hand Held |
For Use With | ER Power Collet Chucks |
Compatible with Product Type | Master Torque Wrench for Haimer Power Collets and Standard ER Collet Chucks |
Features | Blank Insert for Special Designs |
Series | ER25 |
Description
Collet Wrench, For Use With ER Power Collet Chucks, Series ER25, Compatible with Product Type Master Torque Wrench for Haimer Power Collets and Standard ER Collet Chucks, Features Blank Insert for Special Designs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS HaMMer Tip Soft, 1-1/2in. (HSF-15S)
- WESTWARD 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (21WK98)
- FLAMBEAU Gear Box, Plastic, Black, 13 in W x 7 in D x 7 in H (T1408B)
- CRESCENT NICHOLSON 8" Mill Single Cut Bastard File with Red Handle (21694NN)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- GS TOOLING ER40 Collet Chuck Sets With NMTB40 Holder (337755)
- Haimer Collets, Chucks & Accessories