Shop All Collet Accessories
Haimer
Torque Wrench Insert, ER16 Series Chucks
Mfr # 84.620.16
Zoro # G3760331
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- Type Hand Held
- For Use With ER Series Collet Chucks
- Series ER16
- Features Blank Insert for Special Designs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 84.620.16
- Zoro # G3760331
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Collet Wrench |
Collet Series | ER16 |
Type | Hand Held |
For Use With | ER Series Collet Chucks |
Series | ER16 |
Features | Blank Insert for Special Designs |
Compatible with Product Type | Master Torque Wrench for Haimer Power Collets and Standard ER Collet Chucks |
Description
Collet Wrench, For Use With ER Series Collet Chucks, Series ER16, Compatible with Product Type Master Torque Wrench for Haimer Power Collets and Standard ER Collet Chucks, Features Blank Insert for Special Designs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M4x0.70 (174520)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X40)
- GLOBAL INDUSTRIAL Floor Standing Combination Sander (257276)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #1 (54011)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- Haimer Collets, Chucks & Accessories