Shop All Collet Accessories
Haimer
Torque Wrench Insert, ER16 Power Chucks
Mfr # 84.610.16
Zoro # G3760359
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Type Hand Held
- For Use With ER Power Collet Chucks
- Series ER16
- Compatible with Product Type Master Torque Wrench for Haimer Power Collets and Standard ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 84.610.16
- Zoro # G3760359
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Collet Wrench |
Collet Series | ER16 |
Type | Hand Held |
For Use With | ER Power Collet Chucks |
Series | ER16 |
Compatible with Product Type | Master Torque Wrench for Haimer Power Collets and Standard ER Collet Chucks |
Features | Blank Insert for Special Designs |
Description
Collet Wrench, For Use With ER Power Collet Chucks, Series ER16, Compatible with Product Type Master Torque Wrench for Haimer Power Collets and Standard ER Collet Chucks, Features Blank Insert for Special Designs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 0.3750 In (400-0.375)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-16UNC (342589)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- UNI-RAM Uni-Ram URM-KIT-GCTOOLS Gun Cleaner Tool Kit (URM-KIT-GCTOOLS)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- EPPINGER ER25 PRECIFLEX Adapter Type 1 (2501-0349)
- Haimer Collets, Chucks & Accessories