Shop All Collet Accessories
Haimer
Tightening Bolt, 32mm
Mfr # 85.300.32
Zoro # G3759771
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32mm
- Type Tool Holder
- For Use With Combination Shell End Mill Adapters and Face Mill Arbors
- Head Dia. 42.00mm
- Overall Length 35.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.300.32
- Zoro # G3759771
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 32mm |
Head Dia. | 42.00mm |
Overall Length | 35.00mm |
Thread Size | M16 |
For Tool Holder Dia. | 32.00mm |
Details
Item | Milling Cutter Arbor Bolt |
Type | Tool Holder |
For Use With | Combination Shell End Mill Adapters and Face Mill Arbors |
Standards | DIN 6367 |
Compatible Mfr. Model Number | Tool Holder D-32 mm M16 |
For Tool Holder Type | Combination Shell End Mill Adapters and Face Mill Arbors |
Accessory Type | Milling Cutter Arbor Bolt |
Description
Milling Cutter Arbor Bolt, For Tool Holder Dia. 32.00mm, Overall Length 35.00mm, For Tool Holder Type Combination Shell End Mill Adapters and Face Mill Arbors, Compatible Mfr. Model Number Tool Holder D-32 mm M16, Head Dia. 42.00mm, Standards DIN 6367
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #9 Step Drill Bit, 7/8" & 1-1/8" (48-89-9209)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310400)
- MILWAUKEE TOOL M12 Hackzall Blade-Wood (49-00-5460)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk10 Collet Chuck Nut (3901-5555)
- Haimer Collets, Chucks & Accessories