Shop All Collet Accessories
Haimer
Tightening Bolt, 16mm
Mfr # 85.300.16
Zoro # G3759826
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16mm
- Type Tool Holder
- For Use With Combination Shell End Mill Adapters and Face Mill Arbors
- Overall Length 22.00mm
- Head Dia. 20.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.300.16
- Zoro # G3759826
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 16mm |
Overall Length | 22.00mm |
Head Dia. | 20.00mm |
Thread Size | M8 |
For Tool Holder Dia. | 16.00mm |
Details
Item | Milling Cutter Arbor Bolt |
Type | Tool Holder |
For Use With | Combination Shell End Mill Adapters and Face Mill Arbors |
Compatible Mfr. Model Number | Tool Holder D-16 mm M8 |
For Tool Holder Type | Combination Shell End Mill Adapters and Face Mill Arbors |
Standards | DIN 6367 |
Accessory Type | Milling Cutter Arbor Bolt |
Description
Milling Cutter Arbor Bolt, For Tool Holder Dia. 16.00mm, Overall Length 22.00mm, For Tool Holder Type Combination Shell End Mill Adapters and Face Mill Arbors, Compatible Mfr. Model Number Tool Holder D-16 mm M8, Head Dia. 20.00mm, Standards DIN 6367
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mini Hand Scoop, 16 oz, Red (63004)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84934N)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- Haimer Collet Accessories