Shop All Collet Accessories
Haimer
Tension Spring, 32mm, For Clamping Bore
Mfr # 85.830.32
Zoro # G3758749
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 32mm
- For Use With Clamping Bores
- Includes (10) Tension Springs
- Compatible with Product Type All Common Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 85.830.32
- Zoro # G3758749
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 32mm |
Outside Dia. | 32.00mm |
Details
Item | Tension Spring |
Type | Adjustable |
For Use With | Clamping Bores |
Includes | (10) Tension Springs |
Compatible with Product Type | All Common Shrink Fit Chucks |
Accessory Type | Tension Spring |
Description
Tension Spring, Compatible with Product Type All Common Shrink Fit Chucks, For Use With Clamping Bores, Includes (10) Tension Springs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 1/2 in. Round Punch (75426)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0926)
- MICHIGAN DRILL 10MM SDS PLUS MASONRY 4 SLOT SHANK CARBIDE TIPPED ROTARY HAMMER DRILL (CT886 10.00)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- Haimer Collet Accessories