Shop All Collet Accessories
Haimer
Tension Spring, 18mm, For Clamping Bore
Mfr # 85.830.18
Zoro # G3758776
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 18mm
- For Use With Clamping Bores
- Includes (10) Tension Springs
- Compatible with Product Type All Common Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.830.18
- Zoro # G3758776
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 18mm |
Outside Dia. | 18.00mm |
Details
Item | Tension Spring |
Type | Adjustable |
For Use With | Clamping Bores |
Includes | (10) Tension Springs |
Compatible with Product Type | All Common Shrink Fit Chucks |
Accessory Type | Tension Spring |
Description
Tension Spring, Compatible with Product Type All Common Shrink Fit Chucks, For Use With Clamping Bores, Includes (10) Tension Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 6 7/8 in Dieless Crimper RG-59, RG 6, RG-6Q, RG-7/11 (PA70020)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHEGR14-11')
- WILLIAMS Williams Combo Ratchet Wrench, 30mm, Hi-Polish (1230MNRC)
- KLEVER Hook Utility Blade, 1-1/16" W, PK25 (KCJ-XH-40)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HHIP 5C Collet Stop With Tips (3900-1616)
- Haimer Collets, Chucks & Accessories