Shop All Indexable Toolholders
Haimer
Shrnk Extension, 5/8 to 3/16 in Dia Range
Mfr # 77.5/8Z2.3/16Z
Zoro # G3736787
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 3/16 in
- For Use With Shrink Fit Holders
- Compatible Taper Any
- Overall Length 6.3000 in
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 77.5/8Z2.3/16Z
- Zoro # G3736787
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Hole Dia. | 3/16 in |
Overall Length | 6.3000 in |
Shank Dia. | 5/8 in |
Nose Dia. | 0.4300 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Holders |
Compatible Taper | Any |
List Number | 77.5/8Z2 |
Compatible with Product Type | Compatible with Any Taper |
Features | Slim Version |
Description
Item Shrink Extension, Compatible Taper Any, Overall Length 6.300 In., For Use With Shrink Fit Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rotary Hammer and Battery (2912-20, 48-11-1812)
- TENG TOOLS 510105 5/32" T-Handle SAE Hex Driver (510105)
- WILTON Sledge Hammer, 20 lb., 36 In, Rubber/Steel (22036)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- HAIMER Power Shrink Chuck, 1/4 in Hole Dia, CAT40 (40.845.1/4Z.3)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HAIMER Shrink Chuck, 12mm Hole Dia., HSK63F (F63.144.12)
- MICRO 100 Standard - Tool Holders (TH-404)
- Haimer Indexable Toolholders