Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 570.00mm, 16A
Mfr # 80.110.00NG
Zoro # G6597357
product price: $17,953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,953.99
Free 30-Day Returns
Key Features
- Compatible Tool Material Carbide, High Speed Steel
- Max. Diameter Second Coil 50.80 mm
- Overall Depth 860.00 mm
- Watts 13,000 W
- Overall Width 990.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.110.00NG
- Zoro # G6597357
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Max. Diameter Second Coil | 50.80 mm |
Overall Depth | 860.00 mm |
Overall Width | 990.00 mm |
Shrinking Dia. Range First Coil | 1/4 in to 1 1/4 in |
Overall Height | 600.00 mm |
Max. Chuck Length | 570.00 mm |
Details
Item | Shrink Fit Machine |
Compatible Tool Material | Carbide, High Speed Steel |
Watts | 13,000 W |
Machine Style | Induction Shrink Fitting |
Amps | 16 |
Shrink Time | 5 sec |
Features | Single Chuck Version |
Includes | Chuck Support |
Voltage | 480 V |
Number of Chuck Supports | 1 |
Coil Type | Intelligent NG Coil |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/4 in to 1 1/4 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 82 Deg Carbide Countersink No Pilots (12966)
- WIDIA Tap Sets, 2" L, #6-32 Thread, Right Hand (15228)
- STARRETT Dial Caliper w/Case, 6 In, White (3202-6)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, #10-32 x 1.25" Steel External Thread, 1.65" Handle Length (MH-3027)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- Haimer Toolholder Accessories