Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 535.00mm, 16A
Mfr # 80.170.01NG.3
Zoro # G6594703
product price: $49,891.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$49,891.99
Free 30-Day Returns
Key Features
- Overall Depth 1150.00 mm
- Includes Chuck Support
- Machine Style Induction Shrink Fitting
- Watts 13,000 W
- Features Integrated Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.170.01NG.3
- Zoro # G6594703
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Depth | 1150.00 mm |
Max. Chuck Length | 535.00 mm |
Shrinking Dia. Range First Coil | 1/8 in to 1 1/4 in |
Overall Width | 2000.00 mm |
Overall Height | 800.00 mm |
Details
Item | Shrink Fit Machine |
Includes | Chuck Support |
Machine Style | Induction Shrink Fitting |
Watts | 13,000 W |
Features | Integrated Drawer |
Shrink Time | 5 sec |
Amps | 16 |
Compatible Tool Material | Carbide, High Speed Steel |
Voltage | 480 V |
Number of Chuck Supports | 2 |
Coil Type | V2008 Coil |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/8 in to 1 1/4 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Felling Wedge 12" (26782)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder (DWE43144)
- IRWIN DIE 1-7/16"" 14MM-1.50MM (6950ZR)
- BOSCH 12" L x 14/18 TPI Carbide Reciprocating Saw Blade (RECM12X2-25B)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- KIPP SLOTTED NUT DIN981 M80X2, D2=105, H=15, STEEL BRIGHT (K2060.0080)
- Haimer Toolholder Accessories