Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 475.00mm, 16A
Mfr # 80.170.01
Zoro # G6594730
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$46,650.99
Free 30-Day Returns
Key Features
- Watts 13,000 W
- Overall Width 2000.00 mm
- Max. Chuck Length 475.00 mm
- Overall Depth 1150.00 mm
- Features Integrated Drawer, Interchangeable Stop Discs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 80.170.01
- Zoro # G6594730
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Width | 2000.00 mm |
Max. Chuck Length | 475.00 mm |
Overall Depth | 1150.00 mm |
Overall Height | 800.00 mm |
Shrinking Dia. Range First Coil | 1/4 in to 1 1/4 in |
Details
Item | Shrink Fit Machine |
Watts | 13,000 W |
Features | Integrated Drawer, Interchangeable Stop Discs |
Machine Style | Induction Shrink Fitting |
Voltage | 480 V |
Compatible Tool Material | Carbide, High Speed Steel |
Amps | 16 |
Shrink Time | 5 sec |
Includes | Chuck Support |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/4 in to 1 1/4 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL RAFTER SQ ANGLE CNC 12"" (RAS-120)
- HYDE Silver Steel Surface Prep (31550)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0090 In (19365)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8874)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- Haimer Toolholder Accessories