Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 350.00mm
Mfr # 80.143.00
Zoro # G6594837
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,730.99
Free 30-Day Returns
Key Features
- Overall Depth 500.00 mm
- Includes Chuck Support
- Features Interchangeable Stop Discs, Single Chuck Version
- Shrinking Dia. Range First Coil 1/8 in to 5/8 in
- Shrink Time 5 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 80.143.00
- Zoro # G6594837
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Depth | 500.00 mm |
Shrinking Dia. Range First Coil | 1/8 in to 5/8 in |
Overall Width | 890.00 mm |
Overall Height | 565.00 mm |
Max. Chuck Length | 350.00 mm |
Details
Item | Shrink Fit Machine |
Includes | Chuck Support |
Features | Interchangeable Stop Discs, Single Chuck Version |
Shrink Time | 5 sec |
Watts | 10,000 W |
Compatible Tool Material | Carbide, High Speed Steel |
Voltage | 480 V |
Machine Style | Induction Shrink Fitting |
Amps | 16 |
Coil Type | V2008 Coil |
Number of Chuck Supports | 1 |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/8 in to 5/8 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETOL 10 in L 1 1/2 in Cap. Alloy Steel RW2 Refinery Wrench (RW2)
- KLEIN TOOLS Tool Pouch, Water-Repellant Canvas Pouch - Snap, 10 oz. Canvas, 1 Pockets (5179S)
- OTC Slide Hammer Puller Hook (27315)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 9/16 (53136)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- Haimer Toolholder Accessories