Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 350.00mm, 16A
Mfr # 80.150.00
Zoro # G6594773
product price: $12,211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,211.99
Free 30-Day Returns
Key Features
- Machine Style Induction Shrink Fitting
- Includes Chuck Support
- Voltage 480 V
- Overall Width 890.00 mm
- Watts 10,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.150.00
- Zoro # G6594773
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Width | 890.00 mm |
Overall Height | 565.00 mm |
Shrinking Dia. Range First Coil | 1/4 in to 1 1/4 in |
Overall Depth | 500.00 mm |
Max. Chuck Length | 350.00 mm |
Details
Item | Shrink Fit Machine |
Machine Style | Induction Shrink Fitting |
Includes | Chuck Support |
Voltage | 480 V |
Watts | 10,000 W |
Compatible Tool Material | Carbide, High Speed Steel |
Shrink Time | 5 sec |
Amps | 16 |
Features | Interchangeable Stop Discs, Single Chuck Version |
Coil Type | V2008 Coil |
Number of Chuck Supports | 1 |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/4 in to 1 1/4 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.860"L, Rounded T-Knob (GI1/2-1.5-B-TR6)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- Haimer Toolholder Accessories