Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 230.00mm, 16A
Mfr # 80.160.01.3
Zoro # G6594697
product price: $16,439.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,439.99
Free 30-Day Returns
Key Features
- Shrinking Dia. Range First Coil 1/8 in to 5/8 in
- Voltage 480 V
- Machine Style Induction Shrink Fitting
- Overall Width 650.00 mm
- Includes Chuck Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.160.01.3
- Zoro # G6594697
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Shrinking Dia. Range First Coil | 1/8 in to 5/8 in |
Overall Width | 650.00 mm |
Overall Depth | 750.00 mm |
Max. Chuck Length | 230.00 mm |
Overall Height | 620.00 mm |
Details
Item | Shrink Fit Machine |
Voltage | 480 V |
Machine Style | Induction Shrink Fitting |
Includes | Chuck Support |
Features | Designed for Smaller Diameters, Length Presetting |
Compatible Tool Material | Carbide, High Speed Steel |
Shrink Time | 5 sec |
Watts | 13,000 W |
Amps | 16 |
Coil Type | N29 Coil |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/8 in to 5/8 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (1952M)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- Haimer Toolholder Accessories