Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 2" dia., 570.00mm
Mfr # 80.100.11NG
Zoro # G6597348
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$50,354.99
Free 30-Day Returns
Key Features
- Features Rotary Table with 3 Stations
- Includes Chuck Support
- Overall Height 970.00 mm
- Amps 16
- Watts 20,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 80.100.11NG
- Zoro # G6597348
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Height | 970.00 mm |
Overall Width | 650.00 mm |
Max. Diameter Second Coil | 50.80 mm |
Overall Depth | 860.00 mm |
Shrinking Dia. Range First Coil | 1/8 in to 2 in |
Max. Chuck Length | 570.00 mm |
Details
Item | Shrink Fit Machine |
Features | Rotary Table with 3 Stations |
Includes | Chuck Support |
Amps | 16 |
Watts | 20,000 W |
Shrink Time | 5 sec |
Voltage | 480 V |
Compatible Tool Material | Carbide, High Speed Steel |
Machine Style | Induction Shrink Fitting |
Coil Type | Intelligent NG Coil |
Number of Rotary Table Stations | 3 |
Number of Chuck Supports | 1 |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/8 in to 2 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA BRAND 29 Piece Black & Gold Jobber Drill Bits In Case (MB-64871)
- VIM PRODUCTS VIM Tools T60 Half Cut Torx 3/8 in. Square Drive (HCT6-T60)
- ZORO SELECT Drill Bushing, Type P, Drill Size L (P324IB)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH8 (21516)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- Haimer Toolholder Accessories