Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 2" dia., 510.00mm, 480V
Mfr # 80.110.11.3
Zoro # G6594609
product price: $21,069.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$21,069.99
Free 30-Day Returns
Key Features
- Voltage 480 V
- Shrink Time 5 sec
- Overall Height 970.00 mm
- Amps 16
- Max. Chuck Length 510.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.110.11.3
- Zoro # G6594609
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Height | 970.00 mm |
Max. Chuck Length | 510.00 mm |
Shrinking Dia. Range First Coil | 1/4 in to 1 1/4 in |
Overall Depth | 860.00 mm |
Overall Width | 650.00 mm |
Max. Diameter Second Coil | 50.80 mm |
Details
Item | Shrink Fit Machine |
Voltage | 480 V |
Shrink Time | 5 sec |
Amps | 16 |
Machine Style | Induction Shrink Fitting |
Watts | 13,000 W |
Compatible Tool Material | Carbide, High Speed Steel |
Includes | Chuck Support |
Features | Interchangeable Stop Discs, Single Chuck Version |
Number of Rotary Table Stations | 3 |
Number of Chuck Supports | 1 |
Coil Type | V2008 Coil |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/4 in to 1 1/4 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Hook Jaw, For 10 In Pipe Wrench (31D043)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- DRILL AMERICA 2-5/8" Bimetal Hole Saw (DMS04-1067)
- TENG TOOLS 6" Wire Twisting Side Cutting Pliers - AT605 (AT605)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- GS TOOLING R8 MT2 Morse Taper Adapter (534488)
- Haimer Toolholder Accessories