Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 2" dia., 510.00mm, 16A
Mfr # 80.100.01
Zoro # G6597302
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$26,049.99
Free 30-Day Returns
Key Features
- Includes Chuck Support
- Features Interchangeable Stop Discs, Rotary Table with 3 Stations
- Overall Width 650.00 mm
- Shrinking Dia. Range First Coil 1/4 in to 1 1/4 in
- Compatible Tool Material Carbide, High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 80.100.01
- Zoro # G6597302
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Width | 650.00 mm |
Shrinking Dia. Range First Coil | 1/4 in to 1 1/4 in |
Max. Chuck Length | 510.00 mm |
Overall Height | 970.00 mm |
Overall Depth | 860.00 mm |
Max. Diameter Second Coil | 50.80 mm |
Details
Item | Shrink Fit Machine |
Includes | Chuck Support |
Features | Interchangeable Stop Discs, Rotary Table with 3 Stations |
Compatible Tool Material | Carbide, High Speed Steel |
Machine Style | Induction Shrink Fitting |
Voltage | 480 V |
Amps | 16 |
Watts | 13,000 W |
Shrink Time | 5 sec |
Coil Type | Intelligent NG Coil |
Number of Rotary Table Stations | 3 |
Number of Chuck Supports | 1 |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/4 in to 1 1/4 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- EAZYPOWER Mini Mounted Point Set, 36 pcs. (81381)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Driveā¢, 6-Inch (65129)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- Haimer Toolholder Accessories