Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 2" dia., 480V, 16A
Mfr # 80.130.01NG
Zoro # G6594767
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$35,132.99
Free 30-Day Returns
Key Features
- Max. Diameter Second Coil 50.80 mm
- Machine Style Induction Shrink Fitting
- Voltage 480 V
- Overall Depth 860.00 mm
- Includes Chuck Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 80.130.01NG
- Zoro # G6594767
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Max. Diameter Second Coil | 50.80 mm |
Overall Depth | 860.00 mm |
Max. Chuck Length | 570.00 mm |
Overall Width | 650.00 mm |
Overall Height | 970.00 mm |
Shrinking Dia. Range First Coil | 1/4 in to 1 1/4 in |
Details
Item | Shrink Fit Machine |
Machine Style | Induction Shrink Fitting |
Voltage | 480 V |
Includes | Chuck Support |
Amps | 16 |
Shrink Time | 5 sec |
Features | Single Chuck Version, Vertical Stop for Length Presetting |
Compatible Tool Material | Carbide, High Speed Steel |
Watts | 13,000 W |
Coil Type | Intelligent NG Coil |
Number of Chuck Supports | 1 |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/4 in to 1 1/4 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- KRAFT TOOL Swedish Stainless Steel Pool Trow, 14"x4 (CF327)
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- Haimer Toolholder Accessories