Shop All Toolholder Accessories
Haimer
Shrink Fit Machine, 2" dia., 16A
Mfr # 80.100.01NG.3
Zoro # G6597311
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$28,302.99
Free 30-Day Returns
Key Features
- Overall Depth 860.00 mm
- Watts 13,000 W
- Voltage 480 V
- Max. Diameter Second Coil 50.80 mm
- Shrink Time 5 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 80.100.01NG.3
- Zoro # G6597311
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Overall Depth | 860.00 mm |
Max. Diameter Second Coil | 50.80 mm |
Overall Height | 970.00 mm |
Overall Width | 650.00 mm |
Shrinking Dia. Range First Coil | 1/8 in to 1 1/4 in |
Max. Chuck Length | 570.00 mm |
Details
Item | Shrink Fit Machine |
Watts | 13,000 W |
Voltage | 480 V |
Shrink Time | 5 sec |
Compatible Tool Material | Carbide, High Speed Steel |
Amps | 16 |
Features | Rotary Table with 3 Stations |
Includes | Chuck Support |
Machine Style | Induction Shrink Fitting |
Number of Chuck Supports | 1 |
Number of Rotary Table Stations | 3 |
Coil Type | Intelligent NG Coil |
Description
Shrink Fit Machine, Shrinking Dia. Range First Coil 1/8 in to 1 1/4 in, Compatible Tool Material Carbide, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (48213)
- DRILL AMERICA #30 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO30)
- ARP M11 X 2.00 THREAD CLEANING TAP (912-0011)
- RIDGID Strap Wrench, #2, Aluminum (2)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 20mm, PK3 (HR-115-2.5)
- Haimer Toolholder Accessories