Shop All Indexable Toolholders
Haimer
Shrink Fit Holder, 4mm Hole Dia., SK40
Mfr # 40.440.04
Zoro # G3756807
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size SK40
- Hole Dia. 4.00mm
- For Use With Carbide and HSS Tools
- Projection 80.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.440.04
- Zoro # G3756807
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | SK40 |
Hole Dia. | 4.00mm |
Nose Dia. | 10.00mm |
Tool Depth | 12.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
Projection Gage Line to Nose End | 80.00mm |
Coolant Through | Yes |
Balanced to RPM | 25,000 |
List Number | 40.440 |
Includes | Backup Screw |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 0.003 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | DIN 69871 |
Description
Shrink Fit Tool Holder, Hole Dia. 4.00mm, Taper Size SK40, Projection 80.00 mm, Nose Dia. 10.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Hand Flo, 18"x3-1/4 (CF018M)
- URREA Combination Ratchet Wrench, 15/16". (1230CM)
- MILWAUKEE TOOL 6-7/8 in. FASTBACK General Purpose Compact Folding Utility Knife with 5 Blade Storage in Red (48-22-1502)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., CAT40 (40.840.1/4z.4)
- LINK Ua4 X 5.5 Straight Shank Adapter (80-L5-259)
- Haimer Indexable Tools