Shop All Indexable Toolholders
Haimer
Shrink Fit Holder, 14mm Hole Dia., SK40
Mfr # 40.440.14
Zoro # G3756700
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size SK40
- Hole Dia. 14.00mm
- Projection 80.00 mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.440.14
- Zoro # G3756700
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | SK40 |
Hole Dia. | 14.00mm |
Nose Dia. | 27.00mm |
Tool Depth | 47.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 80.00 mm |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Projection Gage Line to Nose End | 80.00mm |
Coolant Through | Yes |
List Number | 40.440 |
Includes | Backup Screw |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | DIN 69871 |
Description
Shrink Fit Tool Holder, Hole Dia. 14.00mm, Taper Size SK40, Projection 80.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- MILWAUKEE TOOL 5-1/2" 18T Framing Circular Saw Blade (48-40-0520)
- H & H INDUSTRIAL PRODUCTS 1/4 X 2-1/2" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9022)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- HHIP SVJBR 12-3B Turning Tool Holder (2034-0123)
- Haimer Indexable Toolholders