Shop All Indexable Toolholders
Haimer
Shrink Fit Holder, 12mm Hole Dia., SK40
Mfr # 40.440.12
Zoro # G3756728
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size SK40
- Hole Dia. 12.00mm
- For Use With Carbide and HSS Tools
- Projection 80.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.440.12
- Zoro # G3756728
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | SK40 |
Hole Dia. | 12.00mm |
Nose Dia. | 24.00mm |
Tool Depth | 47.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
Projection Gage Line to Nose End | 80.00mm |
Coolant Through | Yes |
Balanced to RPM | 25,000 |
List Number | 40.440 |
Includes | Backup Screw |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Compatible with Product Type | Shrink Fit Units |
Standards | DIN 69871 |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size SK40, Projection 80.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04428)
- VULCAN Tool Box Plastic 16In (320101)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 15PK (54047)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- HAIMER Power Shrink Chuck, 1/4 in Hole Dia, CAT40 (40.845.1/4Z.3)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- SCHUNK TENDO 18MM TOOL HOLDER (HSKA63 0204050)
- Haimer Indexable Tools