Shop All Collet Accessories
Haimer
Shrink Fit Brush, 25mm, Cleaner
Mfr # 86.200.08
Zoro # G3758627
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleaner
- Size 25mm
- For Use With Shrink Fit Chucks
- Size (In.) 1
- Outside Dia. 25.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 86.200.08
- Zoro # G3758627
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 25mm |
Size (In.) | 1 |
Outside Dia. | 25.00mm |
Details
Item | Shrink Fit Brush |
Type | Cleaner |
For Use With | Shrink Fit Chucks |
Accessory Type | Shrink Fit Brush |
Description
Shrink Fit Brush, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- HHIP 6" SUPEr-Lock Vise For NC/CNC Machines (3900-0172)
- MORSE Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP321216MC)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- MITEE-BITE PRODUCTS Collet Stop, 5C, Front Load (10105)
- Haimer Collets, Chucks & Accessories