Shop All Collet Accessories
Haimer
Shrink Fit Brush, 1/2 in., Cleaner
Mfr # 86.200.05
Zoro # G3758651
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleaner
- For Use With Shrink Fit Chucks
- Size (In.) 1/2
- Accessory Type Shrink Fit Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 86.200.05
- Zoro # G3758651
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size (In.) | 1/2 |
Details
Item | Shrink Fit Brush |
Type | Cleaner |
For Use With | Shrink Fit Chucks |
Accessory Type | Shrink Fit Brush |
Description
Shrink Fit Brush, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Sp"ner, 1/4" Drive, Chrome (437V02)
- WILLIAMS Williams Flex-Head Combo Wrench, 3/8" (11900)
- LISLE 3/8" Drive, 5/32" SAE Socket, 6 Points (13620)
- TEKTON 5/16 in Tip, 1/4 in. Drive, SAE (SHB02208)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- Haimer Collets, Chucks & Accessories