Shop All Indexable Toolholders
Haimer
Shrink Extension, 5/8 to 1/4 in Dia Range
Mfr # 77.5/8Z2.1/4Z
Zoro # G3736805
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1/4 in
- For Use With Shrink Fit Holders
- Overall Length 6.3000 in
- Compatible Taper Any
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 77.5/8Z2.1/4Z
- Zoro # G3736805
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/4 in |
Overall Length | 6.3000 in |
Shank Dia. | 5/8 in |
Nose Dia. | 0.4700 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Holders |
Compatible Taper | Any |
Compatible with Product Type | Compatible with Any Taper |
Features | Slim Version |
List Number | 77.5/8Z2 |
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Shank Dia. 5/8 in, Nose Dia. 0.4700 in, For Use With Shrink Fit Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-1/8" Heavy-Duty Self-Feed Bit (DW1637)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) Kit (19240)
- BONDHUS L-Shape Hex Wrench, 8Mm (BND15972)
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5225MN)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- Haimer Indexable Tools