Shop All Indexable Toolholders
Haimer
Shrink Extension, 5/8 to 1/4 in Dia Range
Mfr # 77.5/8Z0.1/4Z
Zoro # G3736848
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1/4 in
- For Use With Shrink Fit Holders
- Overall Length 6.3000 in
- Compatible Taper Any
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 77.5/8Z0.1/4Z
- Zoro # G3736848
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/4 in |
Overall Length | 6.3000 in |
Shank Dia. | 5/8 in |
Nose Dia. | 0.3500 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Holders |
Compatible Taper | Any |
Features | Extra Slim Version |
Compatible with Product Type | Compatible with Any Taper |
List Number | 77.5/8Z0 |
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Shank Dia. 5/8 in, Nose Dia. 0.3500 in, For Use With Shrink Fit Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Torx Screws (10) (JC3081)
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit (2000-0007)
- WESTWARD Pry Bar Set, 4 pcs. (4PM09)
- HHIP 60 Piece Carbon Steel Tap Die Set (1011-0106)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.840.3/8z.3)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- Haimer Indexable Tools