Shop All Indexable Toolholders
Haimer
Shrink Extension, 3/4 to 3/8 in Dia Range
Mfr # 78.3/4Z0.3/8Z.1
Zoro # G3736321
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 3/8 in
- For Use With Shrink Fit Holders
- Compatible Taper Any
- Overall Length 6.3000 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 78.3/4Z0.3/8Z.1
- Zoro # G3736321
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Hole Dia. | 3/8 in |
Overall Length | 6.3000 in |
Shank Dia. | 3/4 in |
Nose Dia. | 0.5500 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Holders |
Compatible Taper | Any |
Features | Highest Runout Accuracy, The Most Economic Way for Special Machining Requirements, Versatile to Use and Always Re-Usable |
List Number | 78.3/4Z0 |
Compatible with Product Type | Compatible with Any Taper |
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Shank Dia. 3/4 in, Nose Dia. 0.5500 in, For Use With Shrink Fit Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- PELICAN Black Protective Case, 37-1/2"L x 27.13"W x 14.3"D (1730-001-110)
- MORSE 5/8" Bi-Metal Hole Saw (MHSA10C)
- HHIP 2 Piece Fine Adjust Magnetic Base & 1" Indicator Set (4401-0015)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- WALTER Indexable Turning Cartridges ISO cartridge PTFNL12CA-16 - Left (PTFNL12CA-16)
- Haimer Indexable Tools