Shop All Indexable Toolholders
Haimer
Shrink Extension, 16 to 6mm Dia. Range
Mfr # 77.162.06
Zoro # G3737015
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 6.00mm
- For Use With Shrink Fit Holders
- Projection 160.00mm
- Compatible Taper Any
- Overall Length 160.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 77.162.06
- Zoro # G3737015
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Hole Dia. | 6.00mm |
Overall Length | 160.00mm |
Shank Dia. | 16.00mm |
Nose Dia. | 12.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Holders |
Projection | 160.00mm |
Compatible Taper | Any |
Compatible with Product Type | Compatible with Any Taper |
Features | Slim Version |
List Number | 77.162 |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Shank Dia. 16.00mm, Projection 160.00mm, Nose Dia. 12.00mm, For Use With Shrink Fit Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- KLEIN TOOLS Insulated Phillips Screwdriver #2 Round (603-4-INS)
- KLEIN TOOLS Cable Skinning Utility Knife w/Replaceable Blade (44218)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- WIDIA Thread Turning Toolholder, NSR163D (NSR163D)
- Haimer Indexable Tools