Shop All Indexable Toolholders
Haimer
Shrink Chuck, 8mm Hole Dia., CAT50
Mfr # 50.840.1/2z.4
Zoro # G3749326
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Hole Dia. 1/2 in
- Projection 3.1500 in
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 50.840.1/2z.4
- Zoro # G3749326
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Hole Dia. | 1/2 in |
Nose Dia. | 0.9400 in |
Tool Depth | 1.8500 in |
Details
Item | Shrink Fit Tool Holder |
Projection | 3.1500 in |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Projection Gage Line to Nose End | 3.15" |
Balanced to RPM | 25,000 |
List Number | 50.840 |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Compatible with Product Type | Shrink Fit Units |
Standards | ASME B5.50 |
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size CV50, Projection 3.1500 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6274)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T40 Power Bits (25 Pk) (48-32-4188)
- WESTWARD Wrench, Combination, Metric, 13" L. (54PN64)
- HAKKO/CHP Very Fine Point Tweezer, Long, Thin (SS-SA)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- Haimer Indexable Toolholders