Shop All Indexable Toolholders
Haimer
Shrink Chuck, 5/8 in. Hole Dia., CAT50
Mfr # 50.842.5/8z.4
Zoro # G3748355
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Hole Dia. 5/8 in
- Projection 6.3000 in
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 50.842.5/8z.4
- Zoro # G3748355
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Hole Dia. | 5/8 in |
Nose Dia. | 1.0600 in |
Tool Depth | 1.9700 in |
Details
Item | Shrink Fit Tool Holder |
Projection | 6.3000 in |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Projection Gage Line to Nose End | 6.30" |
Coolant Through | Yes |
Balanced to RPM | 25,000 |
List Number | 50.842 |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | ASME B5.50 |
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size CV50, Projection 6.3000 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF097PF)
- IRWIN PLIERS 10""GROOVEJOINT (2078510)
- PROTO Ratcheting Wrench, Head Size 1-1/8 in. (JSCV36T)
- J.W. WINCO GN927-82-M8-A-B Clamping Lever (8NST6K)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- MICRO 100 Holder Straight Standard Length Holder (QTS-187-625)
- Haimer Indexable Toolholders